11 Piece SAE T-Shape Hex Key Set, 33494
Mfr # 33494
Zoro # G0974675
product price: $73.79
/eaKey Features
End Shape
Standard
Number of Pieces
11
Tip Size
5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 5/64", 3/32", 7/64", 1/8", 9/64"
Measurement Type
SAE
Handle Type
T-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33494
Zoro #
G0974675
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 5/64", 3/32", 7/64", 1/8", 9/64"
Sizes Included
5/64," 3/32," 7/64," 1/8," 9/64," 5/32," 3/16," 7/32," 1/4," 5/16," 3/8"
Size
5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 5/64", 3/32", 7/64", 1/8", 9/64"
Sizes"cluded
5/64," 3/32," 7/64," 1/8," 9/64," 5/32," 3/16," 7/32," 1/4," 5/16," 3/8"
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
11
Measurement Type
SAE
Handle Type
T-Shape
Shape
Hex
Includes
(1) Metal Stand
Finish
Black
Blade Material
Chrome Vanadium Molybdenum Steel
Material
Chrome Vanadium Molybdenum Steel
Grip Style
Cushion
Key Shapes Included
T
Description
The WIHA TOOLS 33494 11 Piece SAE T-Shape Hex Key Set provides you with a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a black finish that helps to keep the tools neat and tidy. The set comprises T-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a black finish. Their T-shaped handles provide better grip, especially in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 11 Piece SAE T-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.