Zoro Homepage

1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome

  • Mfr # 31792

  • Zoro # G5914321


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
14
Includes
(11) Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" & 1" Insulated Socket; (2) 125mm (5") & 250mm 10" Extension Bar; (1) 1/2" Drive Ratchet.
Finish
Chrome
Socket Size Range
3/8 in to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31792
Zoro #
G5914321
UPC #
084705317922
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 in
Overall Length
12 in
Socket Size
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Head Depth
7/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Width
1/2 in
Container Width
14 1/2 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Length
12 in
Container Height
3 3/4 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
14
Includes
(11) Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" & 1" Insulated Socket; (2) 125mm (5") & 250mm 10" Extension Bar; (1) 1/2" Drive Ratchet.
Finish
Chrome
Ratchets Included
Pear Head 10 in
Sockets Included
(11) Standard 12-Point
Tether Capable
Not Tether Capable
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Measurement Type
SAE
Standards
ASTM F1505, CSA, EN/IEC 60900:2004
Drive Type
Hand
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Insulated
Insulated
Tether Style
Not Tether Capable
Container Features
Molded Fit
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Head Shape
Round
Piece Count Range
2 to 25
Socket Shape
12-Point
Number of Geared Teeth
72
Minimum Arc Swing
1.5 Degrees
Reversing
Not Reversible
Grip Style
Coated
Container Type
Organizer
Includes Deep Sockets
Deep Sockets Not Included
Head Type
Standard
Includes Wrenches
Wrenches Included
Corrosion Resistant
Corrosion-Resistant
Voltage Rating
1000V AC, 1500V DC
Tether Ready Drive Tools
Not Tether Capable
Bolt Clearance
9/16 in
Locking
Locking Included
Includes Standard Sockets
Standard Sockets Included
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
11
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Products By Industry
Electrical
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Wrenches Included
Insulated 1/2" Drive Ratchet
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
1.5 Degrees
Includes Locking
Locking Included

Description

Product details about the WIHA - 31792 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WIHA - 31792 Socket Set is a comprehensive toolset designed for various applications. It includes standard sockets ranging from 3/8 in to 1 in, providing versatility and adaptability for different tasks. The set also comes with a Pear Head 10-inch ratchet and wrenches, further expanding its utility. Each socket features a standard 12-point style, suitable for most common bolt sizes up to a clearance of 9/16 inch.
Crafted from durable alloy steel, the socket set is built to resist corrosion and withstand rigorous use. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The vinyl-coated grip style offers comfort during prolonged usage while ensuring firm handling.
This socket set comprises of fourteen pieces housed in a sturdy plastic case with molded fit container features that facilitate organized storage and easy transport. Measuring at an overall length of twelve inches with container dimensions being 14-1/2 inches wide, twelve inches long, and three-3/4 inches high; it's compact enough for convenient storage without compromising on the range of tools included.
The product adheres to ASTM F1505, CSA, EN/IEC 60900:2004 standards indicating its quality build and design integrity. However please note that this item is not tether capable or impact rated nor does it include deep sockets or flex sockets.
In conclusion, the WIHA - 31792 Socket Set provides you with reliable tools designed for hand drive type operations within electrical industries among others where voltage ratings are up to1000 V AC or1500 V DC . This makes it adequate choice if you're looking for durability combined with functionality in your construction supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.