Zoro Homepage

12 Piece SAE L-Shape Hex Key Set, 13694

  • Mfr # 13694

  • Zoro # G4599314


product price: $269.99
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
12
Tip Size
1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13694
Zoro #
G4599314
UPC #
084705136943
Country of Origin
Germany

Dimensions

Tip Size
1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in
Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in
Overall Length
9 3/16"
Range of Lengths
3 23/32 in to 9 7/32 in
Container Length
11 5/16 in
Container Width
6 13/16 in
Tip Size Code
S12
Length Family
Long
Container Height
3 7/16 in
Sizes"cluded
1/16", 1/2", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
12
Measurement Type
SAE
Handle Type
L-Shape
Includes
(2) Pouches: Canvas Roll-up Pouch w/Clasp and Standard 7 x 13 in Canvas Pouch
Finish
Chrome
Handle Material
Alloy Steel
Tether Style
Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Driver Material
Chrome Vanadium Steel
Non-Magnetic
Yes
Insulated
Yes
Key Shape
L
Corrosion Resistant
Yes
Container Type
Canvas Pouch
Number of Tips
1
Grip Style
Plastic Coated
Tether Ready
No
Container Features
Dust Resistant
Fastener Holding
No
Number of Ball Ends
0
Handle Color
Red
Standards
ASTM, CSA, EN/IEC
Material
Steel
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Tether Status
Not Tether Capable

Description

With its comprehensive range of hex keys, the WIHA TOOLS 13694 12 Piece SAE L-Shape Hex Key Set offers an extensive tool for tackling various fasteners. These hex keys can be used across a wide range of applications and product categories. This hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of vanadium molybdenum steel and comes complete with a chrome finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 13694 12 Piece SAE L-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.