Zoro Homepage

1/2In. - 1In. Straight Internal Retainin

  • Mfr # 32682

  • Zoro # G0879369


product price: $24.49
/ea

Key Features

Overall Length
5-1/2"
Material
Chrome Vanadium Tool Steel
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32682
Zoro #
G0879369
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
5-1/2"

Details

Item
1/2In. - 1In. Straight Internal Retainin
Material
Chrome Vanadium Tool Steel
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/2In. - 1In. Straight Internal Retainin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.