13 Pc Magicring Inch Screwdriver Set .
Mfr # 36795
Zoro # G0879448
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Number of Pieces
13
Includes
Hex Screwdriver
Features
MagicRing, Screw Holding SoftFinish, Cushion Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tool Storage Type Included
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36795
Zoro #
G0879448
UPC #
084705367910
Country of Origin
Germany
Details
Item
13 Pc Magicring Inch Screwdriver Set .
Number of Pieces
13
Includes
Hex Screwdriver
Features
MagicRing, Screw Holding SoftFinish, Cushion Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tool Storage Type Included
Box
Finish
Chrome
Material
Chrome-Vanadium-Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
13 Pc Magicring Inch Screwdriver Set .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.