Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35391
Zoro #
G0924038
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
13
Handle Type
L-Shape
Includes
(3) Hex Short Arm L-Key: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Finish
Corrosion Protected Black Finish
Handle Material
Chrome-Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
.050In. - 3/8In. Short-Arm, Black, Hex L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.