Zoro Homepage

13 Piece SAE L-Shape Hex Key Set, 35295

  • Mfr # 35295

  • Zoro # G2726613


product price: $30.99
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35295
Zoro #
G2726613
UPC #
084705352954
Country of Origin
Germany

Dimensions

Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
6 57/64"
Range of Lengths
3 in to 6 15/16 in
Length Family
Long
Container Width
4 1/2 in
Container Height
1 in
Container Length
9 1/2 in
Tip Size Code
S17
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
Nickel Plated
Handle Material
Alloy Steel
Includes
Plastic Index
Tether Style
Tether Capable
Key Shape
L
Grip Style
Plain
Driver Material
Alloy Steel
Fastener Holding
No
Standards
ANSI B18.3, Federal Specification GGG-K-275D
Handle Color
Silver
Number of Ball Ends
0
Non-Magnetic
Yes
Container Features
Dust Resistant
Corrosion Resistant
Yes
Tether Ready
No
Number of Tips
1
Material
Steel
Container Type
Plastic Holder
Insulated
No
Non-Sparking
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Nickel-Plated, 13, Holder, Long, Hex, 1, No, 3 in to 6 15/16 in, Yes, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.