Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 36998

  • Mfr # 36998

  • Zoro # G3396267


product price: $38.12
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36998
Zoro #
G3396267
UPC #
084705369983
Country of Origin
Poland

Dimensions

Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
8 19/32"
Tip Size Code
S17
Length Family
Long
Container Height
1 in
Container Length
9 1/2 in
Container Width
4 1/2 in
Range of Lengths
2 27/32 in to 8 27/32 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
Chrome
Tether Style
Tether Capable
Container Features
Dust Resistant
Insulated
No
Key Shape
L
Number of Tips
13
Corrosion Resistant
Yes
Fastener Holding
No
Container Type
High Grade Molded Holder
Number of Ball Ends
1
Non-Sparking
No
Grip Style
Plain
Standards
ISO 2936L
Tether Ready
No
Handle Color
Silver
Non-Magnetic
Yes
Material
Steel
Driver Material
Chrome Vanadium Steel
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Friction
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

This 13-piece SAE L-Shape Hex Key Set from WIHA Tools is a comprehensive set of hex keys for tackling various fasteners. The hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a high grade molded holder that helps to keep the tools neat and tidy. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a chrome finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. WIHA Tools' 13 Piece SAE L-Shape Hex Key Set is the ideal choice when you need to tackle fasteners of various types and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.