Zoro Homepage

13 Piece Torx? L-Shape Torx? Key Set, 36699

  • Mfr # 36699

  • Zoro # G0886606


product price: $45.29
/ea

Key Features

End Shape
Standard
Number of Pieces
13
Measurement Type
Torx?
Handle Type
L-Shape
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36699
Zoro #
G0886606
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T50
Sizes Included
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T50
Length Family
Long
Size
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T50
Sizes"cluded
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T50

Details

Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
13
Measurement Type
Torx?
Handle Type
L-Shape
Finish
Black
Includes
(13) Torx Long Arm L-Key; (1) High-grade Molded Holder
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Chrome-Vanadium-Molybdenum Steel
Shape
Torx?
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Key Shapes Included
L
Container Type
High Grade Molded Holder

Description

13 Pc Torx Long Arm Hex L-Key Set, T5 To

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.