Zoro Homepage

1/4 in Drive Adapter, 1 pcs, Chrome Matte

  • Mfr # 28925

  • Zoro # G3970292


product price: $35.69
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Chrome Matte
Overall Length
5"
Output Drive Type
Female Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28925
Zoro #
G3970292
UPC #
084705289250
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
Overall Length
5"
Output Drive Size
1/4"
Shank Size
1/4 in
Bit Length
5 in
Overall Bit Length
5 in
Hex Shank Size
1/4 in

Details

Item
Bit Holder
Number of Pieces
1
Finish
Chrome Matte
Output Drive Type
Female Hex
Drive Type
Hex
For Use With
Mfr. No. 28940
Shank Style
Hex
Locking
Yes
Features
Maximum Durability, Corrosion Resistant
Impact Rated
Not Impact Rated
Material
Plastic
Fastening Tool Item
Bit Holder
Magnetized Tip
Nonmagnetic
Product Type
Bit Holder
For Tool Type
Hand
Shank Shape
Hex

Description

Bit Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 5 in, Impact Rated Not Impact Rated, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.