Zoro Homepage

1/4 in Drive Impact Socket Bit Sets, SAE, 61 pcs

  • Mfr # 76868

  • Zoro # G616315403


product price: $38.59
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Measurement Type
SAE
Number of Pieces
61
Replaceable Insert Capable
Replaceable Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76868
Zoro #
G616315403
UPC #
084705768687
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Tip Size Range
#1 to #3 (Phillips), 1/8 to 1/4 in (Hex SAE), 3.0 to 6.0 mm (Hex Metric), T10 to T40 (Torx)
Tip Size
#1, #2, #3, 1/4 in, 1/8 in, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 9/64 in, T10, T15, T20, T25, T27, T30, T40
Socket Depth
Standard
Overall Length
4 1/4 in

Details

Item
Impact Socket Bit Sets
Finish
Chrome
Measurement Type
SAE
Number of Pieces
61
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Impact Rated
Drive Type
Impact
For Screw Type
Hex
Includes Insulation
Not Insulated
Tip Style
Hex, Phillips, Square, Torx
Material
Chrome Vanadium Steel
Tether Status
Not Tether Capable
Container Type
Clamshell
Series
TerminatorBlue

Description

Impact Socket Bit Sets, Tip Size #1, #2, #3, 1/4 in, 1/8 in, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 9/64 in, T10, T15, T20, T25, T27, T30, T40, Tip Style Hex, Phillips, Square, Torx, Overall Length 4 1/4 in, Drive Size 1/4 in, Number of Pieces 61, Chrome Vanadium Steel, Chrome, SAE, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.