Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Piece Stubby Bike Repair Multi-Driver

  • Mfr # 38083

  • Zoro # G211127609


product price: $27.90
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38083
Zoro #
G211127609
UPC #
84705380834
Country of Origin
Germany

Description

15 PC bit stubby screwdriver setWhen working in confined work environments, bike hobbyist require short, manageable screwdrivers which can apply considerable force despite their size. The Stubby short screwdriver with bits is the ideal solution for such conditions. With just 2.5 OAL, this tool is perfect for working in confined spaces. The screwdriver features a bit storage in the handle to securely hold bits with standard screw profiles. The right bit can be quickly and easily selected and taken from the handle. The Soft Finish Stubby Bit Holder allows users to be optimally equipped for all standard fastening types when out on jobs.Set Includes: Hex Metric 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm | Torx T10, T15, T20, T25 | Slotted 4.5mm | Phillips #1, #2Store six 1-inch insert bits in capStrong bit holding magnetPocketsize design at 2.5 overall lengthIncludes 4 essential screwdriver tip stylesSoftFinish cushion grip handle for comfort and controlWiha premium bits exact fit precision machined tip for reduced cam-outWiha premium quality tool steel for strength and durabilityHandle sized proportionate to the blade for consistent mechanical advantagePerfect in confined spaces and has parallel flats for roll-off preventionUniversal fit for all standard 1/4 Hex bit holders & power toolsMade in Germany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.