Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pack TorxPlus Driver Wing Handle IP10

  • Mfr # 36531

  • Zoro # G616315427


product price: $7.19
/ea

Key Features

Tip Size
IP10
Finish
Black Oxide
Measurement Type
Torx
Number of Tips
2
End Shape
Torx Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36531
Zoro #
G616315427
UPC #
084705365312
Country of Origin
Germany

Dimensions

Tip Size
IP10
Tip Size Code
IP10

Details

Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
Number of Tips
2
End Shape
Torx Plus
Key Shape
Wing

Description

Torx and Torx Plus Keys, Tip Size IP10, Black Oxide, Torx Plus, Number of Tips 2, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.