Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pack TorxPlus Driver Wing Handle IP8

  • Mfr # 36528

  • Zoro # G216315445


product price: $7.19
/ea

Key Features

Tip Size
IP8
Finish
Black Oxide
Measurement Type
Torx
Key Shape
Wing
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36528
Zoro #
G216315445
UPC #
084705365282
Country of Origin
Germany

Dimensions

Tip Size
IP8
Tip Size Code
IP8

Details

Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
Key Shape
Wing
Number of Tips
2
End Shape
Torx Plus

Description

Torx and Torx Plus Keys, Tip Size IP8, Black Oxide, Torx Plus, Number of Tips 2, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.