Zoro Homepage

2 Piece Bi-Material; Vinyl Grip Plier Set Ergonomic, 2-Component Handle

  • Mfr # 32833

  • Zoro # G1459777


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
(2) Lineman's Pliers
Plier Material
Steel
Features
Anti-Slip for Safe Gripping, High Leverage Dynamic Joint, Induction Hardened Jaws and Cutters, Two Component Insulated Softgrip Ergonomic Handles
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32833
Zoro #
G1459777
UPC #
084705328331
Country of Origin
Viet Nam

Dimensions

Overall Length
9 1/2 in
Jaw Width
1-5/16"
Jaw Length
1-3/4"
Jaw Thickness
5/8 in

Details

Item
Plier Set
Number of Pieces
2
Includes
(2) Lineman's Pliers
Plier Material
Steel
Features
Anti-Slip for Safe Gripping, High Leverage Dynamic Joint, Induction Hardened Jaws and Cutters, Two Component Insulated Softgrip Ergonomic Handles
Handle Style
Ergonomic
Blade Type
Induction-Hardened
Handle Color
Multicolored
Standards
ASTM, CSA, EN/IEC, NFPA, OSHA, VDE
Plier Product Group
Plier Sets
Insulated
Yes
Voltage Rating
1,000 V
Finish
Chrome Plated
Nose Shape
Long
Jaw Opening Type
Manual
Additional Tool Functions
Cable Cutter
Plier Types
Plier Sets
ESD-Safe
No
Number of Pliers
2
For Use With
Flat and Round Cables
Tether Ready
No
Grip Material
Bi-Material; Vinyl

Description

Plier Set, ESD-Safe No, Insulated Yes, Number of Pliers 2, Plier Types Plier Sets, Jaw Opening Type Manual, Voltage Rating 1,000 V, Additional Tool Functions Cable Cutter, Features Anti-Slip for Safe Gripping, High Leverage Dynamic Joint, Induction Hardened Jaws and Cutters, Two Component Insulated Softgrip Ergonomic Handles, Finish Chrome Plated, For Use With Flat and Round Cables, Grip Material Bi-Material; Vinyl, Handle Color Multicolored, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.