Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Piece GoStack TerminatorBlue Impact Bit Set with Nut Setters and Adapter

  • Mfr # 76821

  • Zoro # G422589647


product price: $35.99
/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76821
Zoro #
G422589647
UPC #
084705768212
Country of Origin
Viet Nam

Details

Item
Terminator Nut Setters and Adapter Set
Color
Blue

Description

Introducing the Terminator Blue Power Tool Accessory Kit, housed in the revolutionary GoStack box-a game-changer for tool storage and transport. Designed for durability, the innovative GoStack boxes securely attach to one another, creating a modular, space-saving storage system that’s perfect for professionals and DIY enthusiasts alike. Inside, you’ll find impact-rated, rigorously heat-treated driver bits that deliver an exceptional 120 times the service life of standard bits, crafted with the tightest-fit, precision-machined tips from the industry leader in precision engineering. Elevate your toolkit with unmatched performance and organization, Set Includes: Phillips #1 (2), #2 (4), Square #2 (2), Torx T20 (2), T25 (2), T30 (2) - all 50mm; Phillips #2 (2), Square #2, Torx T20, T25, T30 - all 90mm; Nut Setters 1/4", 5/16", 3/8", Socket Adapter 3/8" - all 76mm TST Torsion Stabilizing Technology for maximum flex and reduced tip stress Computer-controlled heat treatment for 120 times service-life over Wiha standard bits Tuned torsion zone for maximum flex and reduced tip stress CVM premium quality tool steel for strength and durability Exact fit precision machined tips for reduced cam-out Fit with a standard 1/4 inch hex drive Bit lengths available: 1-inch; 2-inch; 3.5-inch Impact-rated for power tool applications Minimum hardness tolerance of 61 RHC +/- 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.