Zoro Homepage

26pcs ESD Safe PicoFinish Precision Screwdrivers Pliers and Bits Set, Heavy Duty hook and loop Pouch

  • Mfr # 45892

  • Zoro # G222589717


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45892
Zoro #
G222589717
UPC #
084705458922
Country of Origin
Viet Nam

Description

Wiha ESD Safe PicoFinish Precision Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The PicoFinish style includes a hex profile finger grip for precise torque and control, a tapered handle for rapid rotation, and an extra-long cap for optimal hand positions and smooth turning. The handles are sized proportionately to the blade for consistent mechanical advantage and have driver tip profiles labeled on the cap for easy identification. Wiha ESD Safe PicoFinish Precision Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a chrome-plated satin finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Wiha ESD safe precision tools meet ESD Standard IEC 61340-5-1 for protecting electronic devices from electrostatic discharge and have a handle surface resistance of 106 - 109 Ohms for balanced electrostatic dissipation. Wiha premium quality ESD Safe PicoFinish Precision Drivers are designed and engineered by Wiha Germany and manufactured in Germany. You can invest with confidence knowing that this product is backed by the Wiha No Hassle. Ergonomic cushion grip handle for comfort and control Dual durometer construction for long-lasting durability Handle direct molded to blade for permanent bond Hex profile finger grip for precise torque and control Tapered handle for rapid rotation Extra-long cap for optimal hand positions and smooth turning Tip profile labeled on cap for easy identification Handle sized proportionate to blade for consistent mechanical advantage Wiha engineered premium quality tool steel for strength and durability Chrome-plated satin finish for corrosion protection Exact fit precision machined tip for reduced cam-out Meets ESD Standard IEC 61340-5-1 for protecting electronic devices from electrostatic discharge Handle surface resistance of 106 - 109 Ohms for balanced electrostatic dissipation Designed and engineered by Wiha Germany Manufactured in Germany Backed by the Wiha No Hassle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.