Zoro Homepage

3 Piece Adjustable Wrench Set

  • Mfr # 76280

  • Zoro # G111205759


product price: $91.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76280
Zoro #
G111205759
UPC #
84705762807
Country of Origin
Germany

Description

8, 10, 12 Adjustable Wrenches An adjustable wrench is a must-have tool for every toolbox. This exceptional wrench is designed to handle a wide range of fastener sizes with ease, making it an indispensable companion for any DIY enthusiast or professional tradesperson. Equipped with a built-in tension spring, the wrench ensures jaw stabilization and offers effortless knurl adjustment. For added convenience, the wrench features a handle hole that allows for easy tethering, hanging, or storage. There is a laser-etched scale on the wrench, displaying both SAE standard and metric sizes. This feature enables quick and effortless size adjustment, eliminating the guesswork and streamlining your workflow. The jaws of this wrench are induction hardened, ensuring exceptional durability and longevity even under rigorous use. The Wiha Adjustable Wrench is , providing you with peace of mind and assurance of its exceptional quality and performance.Set Includes: 8, 10, 12 Adjustable WrenchesAdjustable jaw design that can securely grip various sizes of fastenersBuilt-in tension spring for stabilizing the jaw and facilitating easy knurl adjustmentInduction hardened jaws for durability and longevityLaser-etched scale displaying both SAE standard and metric sizes, enabling quick and effortless size adjustmentLarger knurl for easy adjustment ensures a tight jaw fitHandle hole for convenient tethering, hanging, or storageEngraved size markings for clear identificationBlack phosphate finish for easy clean and rust resistantWiha premium quality tool steel for strength and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.