Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Insulated Industrial Grip Pliers and Cutters Set

  • Mfr # 32968

  • Zoro # G711177562


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32968
Zoro #
G711177562
UPC #
84705329680
Country of Origin
Germany

Description

3 pc insulated pliers set.Wiha Insulated Cushion Grip Pliers and Cutters are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the tool steel for a permanent bond. The grips feature a slip guard handle design for added protection at the front-end and raised rear-finger steps for easy opening at the back-end. Featured in the 3 Piece Set, is the Diagonal Cutter, designed with Wiha patented DynamicJoint for 40% stronger grip and easier cuts. Wiha Insulated Cushion Grip Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened cutting edges and jaws for superior sharpness and longevity. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC 1,500 volts DC for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.Set Includes: Industrial Long Nose Pliers 8 | NE Style Linemans Pliers 9.5 | Industrial High Leverage Diagonal Cutters 8.0Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mindSlip guard handle design for added protectionErgonomic cushion grip handles for comfort and controlInduction hardened cutting edges and jaws for superior sharpness and longevityKnurled striking zone for hammering or reaming conduit - NE Style Linemans PliersWiha premium quality tool steel for strength and durabilityStandard industrial brushed finish for surface endurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.