Zoro Homepage

3.0Mm X 60Mm Metric Hex Ball End Precisi Hex 3.0mm

  • Mfr # 26430

  • Zoro # G3541496


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Tip Size
3.0mm
Tip Style
Hex
Shank Length
2.4"
SAE or Metric
Metric
Handle Type
Precision Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26430
Zoro #
G3541496
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3.0mm
Shank Length
2.4"
Overall Length
6.7"

Details

Item
3.0Mm X 60Mm Metric Hex Ball End Precisi
Tip Style
Hex
SAE or Metric
Metric
Handle Type
Precision Handle
Number of Pieces
1
Tip Style Group
Hex
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel

Description

3.0Mm X 60Mm Metric Hex Ball End Precisi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.