Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. Hex Shank Ratchet Bit Set, 65-Piece

  • Mfr # 75965

  • Zoro # G3918667


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
4 mm to 1/4 in Adapter
Fastening Tool Item
Ratchet Bit Set
Fastening Tool Material
Chrome Vanadium Steel
Application - Tools
Hand
Number of Pieces
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75965
Zoro #
G3918667
UPC #
084705759654
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
3/16 in
Drive Size
5/64 in, 2 mm, 3/32 in, 7/64 in, 3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 11/64 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in
Overall Length
6 3/4 in
Tip Size
Pentalobe, Phillips, Slotted, Torx
Shank Length
4 in
For Fastener Size
4 mm
Container Width
2 3/4 in
Container Height
1 1/4 in
Sizes Included
Hex: Hex: 0.7 mm, 0.9 mm, 1.35 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 0.05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, Pentalobe: PL1, PL2, PL3, PL4, PL5, PL6, Phillips: #000, #00, #0, #1, Slotted: 0.8 mm, 1.2 mm, 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Torx: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
Container Length
6 13/16 in
Range of Lengths
6 51/64 in

Details

Item
Multi-Bit Screwdriver Set
Includes
4 mm to 1/4 in Adapter
Fastening Tool Item
Ratchet Bit Set
Fastening Tool Material
Chrome Vanadium Steel
Application - Tools
Hand
Number of Pieces
65
No. of Pieces
65
Finish
Chrome
Shank Material
Chrome Vanadium Steel
Tip Style
Hex, Pentalobe, Phillips, Slotted, Torx
Non-Sparking
Yes
Magnetized Tip
Yes
Number of Tips
62
Bit Storage
Separate Case
Bit Retainer Type
Magnetic
Replaceable Shank
Yes
Measurement Type
Metric, SAE, Torx
Insulated
No
Grip Style
Knurled
Bit Material
Chrome Vanadium Steel
Handle Material
Plastic, Steel
Single/Double End Bits
Single End
Standards
Din3121
Tether Ready
No
Handle Type
Ergonomic
Container Features
Slim
Ratcheting
Yes
Number of Bits
62
Container Type
Box
Corrosion Resistant
Yes
ESD Safe
Yes
For Screw Type
Hex, Pentalobe, Phillips, Slotted, Torx
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
ESD Safety
ESD Safe
Tether Status
Not Tether Capable
Handle Shape
Straight
Product Type
Pocket

Description

The WIHA TOOLS 75965 Ratchet Bit Set is a multi-bit screwdriver set that comes with 65 bits and an assortment of fasteners. This convenient ratchet bit set is suitable for hex, nut driver, pentalobe, Phillips, slotted and torx screws. The ratchet bit set has a 3/16" hex shank. It consists of 65 bits made from chrome vanadium steel for durability and long life. These bits come in metric, SAE and star measurements to ensure compatibility with most products. They are designed to fit in pentalobe, Phillips, slotted and torx screws. If you need a reliable ratchet bit set that will help you get the job done quickly and efficiently, then this is the product for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.