32PieceGoBoxSecurityBitSet, 1/4"
- Mfr # 74958
- Zoro # G915380249
product price:Â
$
36.98
/ea
Key Features
Socket Depth
Deep
Measurement Type
SAE/Metric/Torx
Tip Size Range
#0 to #2 (Phillips), #4 to #10 (Spanner), 2.5 to 6 mm (Security Hex), 3.5 to 5.5 mm (Slotted), 5/64 to 5/32 in (Security Hex), T8s to T40s (Security Torx)
Drive Size
1/4 in
Drive Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74958
- Zoro #
- G915380249
- UPC #
- 084705749587
- Country of Origin
- Viet Nam
- Measurement Type
- SAE/Metric/Torx
- Drive Type
- Hand
- Finish
- Black Oxide
- Number of Pieces
- 32
- Series
- GoBox
- Replaceable Insert Capable
- Replaceable Insert
- Tether Status
- Not Tether Capable
- Tip Style
- Phillips, Security Hex, Security Torx, Slotted, Spanner
- Includes Insulation
- Not Insulated
- Shell Material
- Alloy Steel
- Container Type
- Clamshell
- Impact Rated Status
- Not Impact Rated
- Item
- 32 Piece GoBox Security Bit Set with Mini Ratchet
- Includes
- #0, #1, #10 Spanner, #2 Phillips, #4, #6, #8, 1/4 x 3.5 in/90 mm Bit Ratchet, 1/8 in, 2.5 mm, 3 mm, 3.5 mm, 3/32 in, 4 mm, 5 mm, 5.5 mm Slotted, 5/32 in Hex (Inch), 5/64 in, 6 mm Hex (Metric), 7/64 in, 9/64 in, T10s, T15s, T20s, T25s, T27s, T30s, T40s Security Torx, T8s, T9s
- Includes Magnetized Tip
- Magnetized Tip Included
- For Screw Type
- Hex, Square
- Material
- Alloy Steel
Dimensions
- Socket Depth
- Deep
- Tip Size Range
- #0 to #2 (Phillips), #4 to #10 (Spanner), 2.5 to 6 mm (Security Hex), 3.5 to 5.5 mm (Slotted), 5/64 to 5/32 in (Security Hex), T8s to T40s (Security Torx)
- Drive Size
- 1/4 in
- Overall Length
- 4 1/4 in
- Socket Size
- 5/64 in, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 5 mm, 6 mm
- Tip Size
- #0, #1, #2, #4, #6, #8, 3.5 mm, 5.5 mm, T10s, T15s, T20s, T25s, T27s, T30s, T40s, T8s, T9s
- Length
- 4 1/4 in
Description
32 Piece GoBox Security Bit Set with Mini Ratchet, Tip Size #0, #1, #2, #4, #6, #8, 3.5 mm, 5.5 mm, T10s, T15s, T20s, T25s, T27s, T30s, T40s, T8s, T9s, Tip Style Phillips, Security Hex, Security Torx, Slotted, Spanner, Overall Length 4 1/4 in, Drive Size 1/4 in, Number of Pieces 32, Alloy Steel, Black Oxide, SAE/Metric/Torx, For Screw Type Hex, Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.