Zoro Homepage

36 Piece GoBox Electronics ESD Precision Micro Bit Set

  • Mfr # 75979

  • Zoro # G511127675


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75979
Zoro #
G511127675
UPC #
84705759791
Country of Origin
Germany

Description

GoBox Electronics Mico Bit Set 36 Piece, 1.1, 28mm, 4mm hex drive. The Wiha GoBox 36 Piece Electronics ESD Precision Micro Bit set contains Slotted, Phillips, Hex, Torx, Pentalobe, Standoff, and Y-Type Micro Bits. The PicoFinish ESD Micro Bit handle 4mm x 3.9/100mm has a finger control rotating cap and meets ESD standard IEC 61340-5-1 for protection from electrostatic discharge. Wiha Micro Bits consists of premium quality tool steel for strength and feature exact fit precision machined tips for reduced cam-out and have a 4mm hex drive. The complete compact Micro Bit set comes conveniently stored in a small metal case that fits in your pocket for easy portability.Set Includes: Slotted 0.8, 1.5, 2.0, 2.5, 3.0, 3.5mm | Phillips #000, #00 QTY 2, #0, #1 | Hex 0.9, 1.3, 2.0, 2.5, 3.0, 4.0, 1/16, 5/64, 1/8 | Torx T2, T3, T4, T6, T8 | Pentalobe PL1. PL2, PL3, PL4, PL5, PL6 | Standoff #00 | Y-Type #000 | PicoFinish ESD micro bit handle 4mm x 3.9/100mm | Magnetic micro bit extension 4mm x 3.9/100mmPacked in a compact durable molded storage box for convenient transportationMeets ESD standard IEC 61340-5-1 for protecting from electrostatic dischargeComes with PicoFinish ESD micro bit handle 4mm x 3.9/100mmComes with micro bit extension 4mm x 3.9/100mmFinger control rotating capPrecision matched exact fit tips for reduced cam-outMade from CRM 72 premium tool steel for higher durability and longer useMicro Bits have a 4mm hex driveBox Dimensions: 4.25 x 1.75 x 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.