Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 Piece GoStack Terminator Blue Impact Bit Set

  • Mfr # 76836

  • Zoro # G722589743


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76836
Zoro #
G722589743
UPC #
084705768366
Country of Origin
Viet Nam

Description

Introducing the Terminator Blue Power Tool Accessory Kit, housed in the revolutionary GoStack box-a game-changer for tool storage and transport. Designed for durability, the innovative GoStack boxes securely attach to one another, creating a modular, space-saving storage system that’s perfect for professionals and DIY enthusiasts alike. Inside, you’ll find impact-rated, rigorously heat-treated driver bits that deliver an exceptional 120 times the service life of standard bits, crafted with the tightest-fit, precision-machined tips from the industry leader in precision engineering. Elevate your toolkit with unmatched performance and organization, Set Includes: Phillips #1 (2), #2 (3), #3; Square #1, #2 (2); Torx T10, T15, T20 (2), T25 (2), T27, T30, T40 - all 25mm; Phillips #1, #2 (3), #3; Square #1, #2; Torx T10, T15, T20 (2), T25 (3), T27, T30, T40 - all 50mm; Magnetic Bit Holder 1/4" x 60mm TST Torsion Stabilizing Technology for maximum flex and reduced tip stress Computer-controlled heat treatment for 120 times service-life over Wiha standard bits Tuned torsion zone for maximum flex and reduced tip stress CVM premium quality tool steel for strength and durability Exact fit precision machined tips for reduced cam-out Fit with a standard 1/4 inch hex drive Bit lengths available: 1-inch; 2-inch; 3.5-inch Impact-rated for power tool applications Minimum hardness tolerance of 61 RHC +/- 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.