Zoro Homepage

3/8 in Drive, 1/4" SAE Socket, 6 Points

  • Mfr # 31809

  • Zoro # G0233313


product price: $31.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31809
Zoro #
G0233313
UPC #
084705318097
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
1/4"
Overall Length
3 7/64 in
Tip Size
1/4 in
Insert Length
1 11/32 in
Socket Depth
Standard
Bit Length
3 1/10 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Insulated Hex Bit
Features
(2) Color Urethane Insulation
Standards
EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
Bit Style
Hex
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Drive Type
Hand
Replaceable Insert
No
Non-Sparking
No
Voltage Rating
1,000 V
Tip Style
Hex
Insulated
Yes
For Screw Type
Hex
Magnetized Tip
No
Locking
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

This WIHA TOOLS 31809 3/8" Drive, 1/4" SAE Socket is a great addition to your tool kit. The 6-point socket bit has a chrome finish and fits most standard ratchets. The WIHA TOOLS Hex Bit features color urethane insulation for added protection against electric shock. This hex bit socket type is insulated and has an overall length of 3 7/64 in. and a tip size of 1/4 in.. It has a drive size of 3/8 in., which makes it compatible with most standard ratchets. Made from alloy steel, the socket bit has a six point configuration and can fit most fasteners with 1/4" sockets. WIHA TOOLS 31809 3/8" Drive, 1/4" SAE Socket is the high quality tool you will want to equip yourself with.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.