Zoro Homepage

3/8 in Drive, 3/8" SAE Socket, 6 Points

  • Mfr # 31813

  • Zoro # G0233307


product price: $36.59
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31813
Zoro #
G0233307
UPC #
084705318134
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
3/8"
Overall Length
3 7/64 in
Insert Length
1 11/32 in
Socket Depth
Standard
Tip Size
3/8 in
Bit Length
3 1/10 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Features
(2) Color Urethane Insulation
Socket Type
Insulated Hex Bit
Standards
EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
Material
Alloy Steel
Bit Style
Hex
Impact Rated
No
Measurement Type
SAE
Drive Type
Hand
Non-Sparking
No
Magnetized Tip
No
For Screw Type
Hex
Replaceable Insert
No
Voltage Rating
1,000 V
Tip Style
Hex
Insulated
Yes
Locking
No
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 1 11/32 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 3 7/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.