Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 7/32" SAE Socket, 6 Points

  • Mfr # 31807

  • Zoro # G0233359


product price: $31.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31807
Zoro #
G0233359
UPC #
084705318073
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
7/32"
Overall Length
3 7/64 in
Tip Size
7/32 in
Insert Length
1 11/32 in
Socket Depth
Standard
Bit Length
3 1/10 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Features
(2) Color Urethane Insulation
Socket Type
Insulated Hex Bit
Standards
EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
Bit Style
Hex
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Magnetized Tip
No
Locking
No
Tip Style
Hex
Non-Sparking
No
Voltage Rating
1,000 V
Replaceable Insert
No
Insulated
Yes
For Screw Type
Hex
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 1 11/32 in, Replaceable Insert No, SAE, Tip Size 7/32 in, Tip Style Hex, Overall Length 3 7/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.