Zoro Homepage

39 Piece Security Bit Set, Drive Size: 1/4 in

  • Mfr # 71988

  • Zoro # G3380848


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Impact Rated
No
Number of Pieces
39
Includes
1/4 in Reversible Bit Ratchet, 1/4 in Magnetic Bit Holder, 1/4 in Drive Bit Holding Socket, Compact Storage Box, (36) Insert Bits: Security Hex: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, Security Torx: T8S, T10S, T15S, T20S, T25S, T27S, T30S, T40S, Spanner: #4, #6, #8, #10, Tri-Wing #1, #2, #3, #4, Torq-Set, #6, #8, #10, Square: #1, #2, #3, Pozidrive: #0, #1, #2, #3, Phillips #1, #2, Slotted: 6.5mm, 8.0mm
Fastening Tool Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71988
Zoro #
G3380848
UPC #
084705719887
Country of Origin
Viet Nam

Dimensions

Overall Length
6 1/2 in
Hex Shank Size
1/4 in
Tip Size
#1, #10, #2, #3, #4, #6, #8, 1/8 in, 5/32 in, 5/64 in, 6.5 mm, 7/64 in, 8 mm, 9/64 in, T10s, T15s, T20s, T25s, T27s, T30s, T40s, T8s
Drive Size
1/4 in
Sizes Included
Phillips: #1 + #2, Pozidrive: #0 + #1 + #2 + #3, Slotted: 6.5 mm + 8 mm, Spanner: #4 + #6 + #8 + #10, Square: #1 + #2 + #3, Tamper Resistant Hex: 5/64 + 3/32 + 7/64 + 1/8 + 9/64 + 5/32, Tamper Resistant Torx: T8s + T10s + T15s + T20s + T25s + T27s + T30s + T40s, Torq-Set + #6 + #8 + #10, Tri-Wing #1 + #2 + #3 + #4
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Impact Rated
No
Number of Pieces
39
Includes
1/4 in Reversible Bit Ratchet, 1/4 in Magnetic Bit Holder, 1/4 in Drive Bit Holding Socket, Compact Storage Box, (36) Insert Bits: Security Hex: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, Security Torx: T8S, T10S, T15S, T20S, T25S, T27S, T30S, T40S, Spanner: #4, #6, #8, #10, Tri-Wing #1, #2, #3, #4, Torq-Set, #6, #8, #10, Square: #1, #2, #3, Pozidrive: #0, #1, #2, #3, Phillips #1, #2, Slotted: 6.5mm, 8.0mm
Fastening Tool Material
Chrome Vanadium Steel
Application - Tools
Hand
No. of Pieces
39
Fastening Tool Item
Security Bit Set
Shank Material
Alloy Steel
Handle Material
Plastic, Rubber
Ratcheting
Yes
Tip Style
Hex, Phillips, Pozidriv, Slotted, Spanner, Square, Torq-Set, Torx, Tri-Wing
ESD Safe
No
Finish
Matte
Bit Retainer Type
Locking
Measurement Type
Metric, SAE
Bit Material
Chrome Vanadium Molybdenum Steel
Corrosion Resistant
Yes
Single/Double End Bits
Single End
Replaceable Shank
No
Handle Type
Molded
Non-Sparking
No
Number of Bits
37
Number of Tips
37
For Screw Type
Hex, Phillips, Pozidrive, Slotted, Spanner, Square, Torx
Container Type
Box
Tether Ready
No
Grip Style
Cushion
Bit Storage
Separate Case
Insulated
No
Magnetized Tip
No
Products By Industry
General Approach
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Product Type
Ratcheting
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
ESD Safety
Not ESD Safe

Description

If you need a tool that can handle a variety of jobs, the WIHA TOOLS 39 Piece Security Bit Set is what you need. With this set, you will be able to work on security screws and bolts. The set contains 39 pieces in total. Made from chrome vanadium steel, the bits are built to last and maintain their sharpness for years. It has an overall length of 6 1/2 in., making it comfortable to use. There are hex shank sizes available of 1/4 in., which makes it compatible with most fastening tools on the market today. The WIHA TOOLS Multi-Bit Screwdriver Set is the ideal tool for working with security screws and bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.