Zoro Homepage

4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated

  • Mfr # 32704

  • Zoro # G3951902


product price: $56.69
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool steel
Handle Type
Ergonomic 2-Component
Features
Finger Jam Protection for Safe Operation At All Settings
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32704
Zoro #
G3951902
UPC #
084705327044
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
3/8 in
Jaw Thickness
1/4 in
Maximum Wire Cutting Diameter
0.21 in
Cutter Length
5/8 in

Details

Item
Precision Diagonal Cutting Plier
Material
Tool steel
Handle Type
Ergonomic 2-Component
Features
Finger Jam Protection for Safe Operation At All Settings
ESD Safe
Yes
Finish
Polished
Wire Stripper
No
Nose Type
Slim Tapered
Handle Color
Multicolored
Plier Product Group
Pliers
Insulated
No
Cutting Action
Flush Cut
Handle Material
2-Component
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Blade Material
Tool Steel
Handle Style
Standard
Nose Shape
Pointed
ESD-Safe
Yes
Plier Material
Steel
Grip Style
Standard Cushion
Maximum Wire Cutting Gauge
16 AWG
Maximum Jaw Opening
1/4 in
Additional Tool Functions
Wire Cutter
Tether Ready
No
Cut Profile
Flush
Plier Type
Precision Diagonal Cutting Pliers
Jaw Opening Type
Spring Return
Weight
0.19 lb
Cutter Type
Precision Diagonal Cutting Pliers
Non-Sparking
No
Steel Type
High Quality Tool Steel
Grip Material
Bi-Material
Head Offset Angle
0 Degrees
Spring Assist Handle
Yes

Description

Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Maximum Jaw Opening 1/4 in, Jaw Length 1/2 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.21 in, Maximum Wire Cutting Gauge 16 AWG, Voltage Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.