Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/4 in Bent Needle Nose Plier ESD Safe Dissipative Handle

  • Mfr # 32744

  • Zoro # G4176155


product price: $50.39
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
ESD Safe Dissipative
Features
Leaf Spring
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32744
Zoro #
G4176155
UPC #
084705327440
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
7/8 in
Tip Width
1/4 in
Jaw Thickness
1/4 in

Details

Item
Bent Needle Nose Plier
Material
Tool Steel
Handle Type
ESD Safe Dissipative
Features
Leaf Spring
Number of Pieces
1
Joint Type
Solid
Spring Return
Yes
Plier Product Group
Pliers
Tether Capable
Tether Capable
Voltage Rating
Not Rated
ESD Safe
Yes
Wire Crimper
No
Nonsparking
No
Max. Jaw Opening
1/2 in
Gripping Surface
Smooth
Wire Stripper
No
Cutting Capacity/Material
Not Specified
Plier Item
Needle Nose Pliers
Jaw Bend
45 Degrees
Handle Color
Multicolored
Side Cutter
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Standards
ESD Standard IEC 61340-5-1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Includes Wire Stripper
No
Jaw Texture
Smooth
Non-Sparking
No
Steel Type
Tool Steel
Maximum Jaw Opening
7/8 in
Plier Type
Bent Nose Pliers
Grip Material
Bi-Material
Handle Style
Ergonomic
Jaw Opening Type
Spring Return
Includes Wire Cutter
No
Weight
0.2 lb
Cutting Capacities
Not Specified
Plier Material
Steel
Tether Ready
No
ESD-Safe
Yes
Nose Shape
Chain
Type
Smooth Jaw

Description

If you work with ESD sensitive devices, the WIHA TOOLS 32744 Bent Needle Nose Plier is a must-have. The needle nose pliers have a dissipation surface on the handle and they are designed to dissipate static electricity. Made of tool steel, this bent needle nose plier has an overall length of 4 3/4 in. and jaw length of 1 1/16 in. The black and yellow color makes it easy to spot on your workbench or toolbox. With a 45 degree bend, this needle nose plier can reach into tight spaces easily. This plier has a tip width of 1/4 in., jaw width of 1/4 in., and jaw thickness of 5 mm. WIHA TOOLS' 4 3/4" Bent Needle Nose Plier is an essential for anyone who works with ESD sensitive devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.