Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Bi-Material Grip Plier Set Soft Vinyl Handle

  • Mfr # 32601

  • Zoro # G4031124


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
10 in Water Pump Pliers, 6.3 in Diagonal Cutters, 8 in Combination Pliers, 8 in Long Nose Pliers
Plier Material
Steel
Features
Ergonomic Molded Two Component Soft Comfort Grips, Induction Hardened Cutting Edges and Jaws
Overall Length
6 1/4 in, 8 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32601
Zoro #
G4031124
UPC #
084705326016
Country of Origin
Viet Nam

Dimensions

Overall Length
6 1/4 in, 8 in, 10 in

Details

Item
Plier Set
Number of Pieces
4
Includes
10 in Water Pump Pliers, 6.3 in Diagonal Cutters, 8 in Combination Pliers, 8 in Long Nose Pliers
Plier Material
Steel
Features
Ergonomic Molded Two Component Soft Comfort Grips, Induction Hardened Cutting Edges and Jaws
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Insulated
No
Tether Ready
No
Number of Pliers
4
Plier Types
Long Nose
Grip Material
Bi-Material
ESD-Safe
No
Nose Shape
Long
Jaw Opening Type
Manual

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 4, Plier Types Long Nose, Jaw Opening Type Manual, Grip Style Standard Cushion, Features Ergonomic Molded Two Component Soft Comfort Grips, Induction Hardened Cutting Edges and Jaws, Grip Material Bi-Material, Handle Color Red, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.