5 Piece Metric L-Shape Hex Key Set, 35392
Mfr # 35392
Zoro # G3560518
product price: $8.19
/eaKey Features
End Shape
Standard
Number of Pieces
5
Tip Size
0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm
Handle Type
L-Shape
Handle Material
Chrome-Vanadium-Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35392
Zoro #
G3560518
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
5
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Chrome-Vanadium-Molybdenum Steel
Finish
Black Finish
SAE or Metric
Metric
Shape
Hex
Blade Material
Chrome Vanadium Molybdenum Steel
Includes
(5) L-Key's: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Description
Wiha Mini L-Key Short Arm 5 Pc, Min Orde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.