Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 mm Drive Adapter, 1 pcs, Chrome Matte

  • Mfr # 28926

  • Zoro # G3970222


product price: $16.39
/ea

Key Features

Drive Size
6 mm
Number of Pieces
1
Finish
Chrome Matte
Overall Length
4 in
Output Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28926
Zoro #
G3970222
UPC #
084705289267
Country of Origin
Germany

Dimensions

Drive Size
6 mm
Overall Length
4 in
Output Drive Size
1/4 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome Matte
Drive Type
Male Hex
Locking
Yes
Impact Rated
No
For Use With
Mfr. No. 28940
Features
Maximum Durability, Corrosion Resistant
Output Drive Type
Male Square

Description

Socket Adapter, Output Drive Size 1/4 in, Overall Length 4 in, Drive Type Male Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.