Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 6PK

  • Mfr # 70487

  • Zoro # G911936891


product price: $208.56
/pk 6, $34.76/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70487
Zoro #
G911936891
UPC #
84705704876
Country of Origin
Germany

Description

Wiha's color coded nut setters are designed with high-visibility color-coding and laser-engraved size callouts for quick and easy identification. The nut setters have a solid shaft to provide strength and durability for long-lasting repetitive use. Wiha color coded nut setters are impact-rated for use in power tools. The nut setters feature industrial-strength magnets that securely retain fasteners to give you the freedom of one-handed work applications. 6-inch long magnetic nut setters come with a standard 1/4-inch hex drive making it easy to work in limited access environments. The set includes standard metric sizes: 8mm, 10mm, 11mm, 12mm, 13mm, and 14mm for a wide variety of applications. Wiha nut setters are built for a long duration. Color coded nut setters are made of premium quality CrMo tool steel and have a durable finish for corrosion protection. Nut setters are precision-formed for exact-fit to reduce fastener cam-out that can lead to injury or damage to finished materials. The socket openings feature a beveled rim for easy fastener engagement with a broached and smooth finish for prolonged life.Set includes: 8, 10, 11, 12, 13, 14mmHigh-visibility color coding for quick and easy size identificationMagnetic nut setters metric on standard 1/4-inch hex drive for universal applicationExact fit precision machined tip for reduced cam-outImpacted rated to 700 in/lbs for maximum performance with Li-ion impact driversCold forged from Chromium-molybdenum alloy steel CrMo for strength and durabilityBroached and clear-coated openings for added corrosion protectionRadiused corners for preventing fastener head round-off6-inch 152mm overall length for extended reachStandard 1/4-inch hex drive for universal applicationBacked by the Wiha No Hassle Guarantee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.