Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric Long Handle Hex Key Set, 36792

  • Mfr # 36792

  • Zoro # G0637546


product price: $47.19
/ea

Key Features

End Shape
Ball End
Number of Pieces
6
Tip Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
Long Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36792
Zoro #
G0637546
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes Included
MagicRing Ball Ends: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes"cluded
MagicRing Ball Ends: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
6
Measurement Type
Metric
Handle Type
Long Handle
Shape
Hex
Handle Material
Ergonomic
Includes
(6) MagicRing Ball End Screwdriver
Blade Material
Chrome Vanadium Molybdenum Steel
Finish
ChromTop
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Grip Style
Cushion

Description

36792 Wiha Magic Ring Ball End Hex Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.