Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Crimper 6 to 30 AWG

  • Mfr # 32945

  • Zoro # G4613926


product price: $47.39
/ea

Key Features

Capacity
6 to 30 AWG
Overall Length
7 in
Handle Type
Insulated
Insulated
Yes
Application
Crimps Standard Lugs and Terminals Insulated or Non-Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32945
Zoro #
G4613926
UPC #
084705329451
Country of Origin
Viet Nam

Dimensions

Overall Length
7 in
Jaw Width
1 1/64 in
Tool Length
7 in
Minimum Compatible Wire Size
30 AWG
Maximum Compatible Wire Size
6 AWG

Details

Item
Crimper
Capacity
6 to 30 AWG
Handle Type
Insulated
Insulated
Yes
Application
Crimps Standard Lugs and Terminals Insulated or Non-Insulated
Features
High Quality Forged C70 Tool Steel, Induction Hardened Cutting Edges and Jaws, Soft Vinyl Grip Handles are Oil and Solvent Resistant
Material
Tool steel
Replacement Die Code
None
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Finish
Brushed
Insulated / Uninsulated
Insulated
For Use With
Rectangular Connectors
Standards
ASTM, CSA Certified, EN/IEC, NFPA, OSHA, VDE
Handle Material
2-Component Ergo Cushion Grip
Strips
No
Cuts
No
Max. Crimping Force
Not Rated
Type
Industrial
Tool Weight
0.64 lb
Voltage Rating
1,000 V
Maximum Crimping Force
Not Rated
Includes Wire Cutter
No
Compatible Connector Type
Rectangular Connectors
Maximum Jaw Opening
1 5/8 in
Adjustability
Manual
Replacement Die Part Number
None
Crimper Style
Industrial Crimper
Includes Wire Stripper
No
Compatible Terminal Type
Insulated
Includes Crimping Die
No
Crimping Capacity
30 to 6 AWG
Grip Material
Vinyl

Description

The WIHA TOOLS 32945 7 in Crimper is a must-have tool for anyone who works with electrical wire and cable. Featuring induction hardened cutting edges and jaws, the crimper can cut through wires up to 30 AWG. The soft vinyl grip handles are solvent resistant, allowing you to work with confidence. This manual crimper has an adjustable handle, making it easy to adjust for different hand sizes. With a 7 in length, this WIHA TOOLS crimper will fit into small spaces where other tools won't go. WIHA TOOLS 32945 7 in Crimper is the essential tool that every electrician should have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.