Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric

  • Mfr # 76894

  • Zoro # G711127611


product price: $25.94
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76894
Zoro #
G711127611
UPC #
84705768946
Country of Origin
Germany

Description

MaxxTor Impact Power Bit Buddy Set includes: MaxxTor Power Bits: Hex Metric 4.0, 5.0, 6.0mm Hex Inch 5/32, 3/16, 7/32, 1/4 In Bit Buddy HolderWihas MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4 hex drive for universal application and are available in 1 and 2 lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.Set Includes: MaxxTor Impact Bits Hex 4.0, 5.0, 6.0mm, Hex 5/32, 3/16, 7/32, 1/4 | Bit Buddy HolderMaxxTor Impact Bits have energy absorbing torsion zone for 120 times performance over standard bitsExact fit precision machined tip for reduced cam-outStandard 1/4 hex drive for universal applicationAvailable in 1 and 2 lengths for versatile utilityImpact-rated for power tool applicationsBit lengths available: 29mm, 49mm, 89mmMinimum hardness tolerance of +/- 1 HRCTuned torsion zone for maximum flex and reduced tip stressTST Torsion Stabilizing Technology for maximum flex and reduced tip stress

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.