Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Metric L-Shape Hex Key Set, 13691

  • Mfr # 13691

  • Zoro # G1457920


product price: $157.63
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
10 mm, 12 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13691
Zoro #
G1457920
UPC #
084705136912
Country of Origin
Germany

Dimensions

Tip Size
10 mm, 12 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 12mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
9 3/16"
Container Length
11 5/16 in
Container Height
3 7/16 in
Tip Size Code
M11
Container Width
6 13/16 in
Range of Lengths
3 23/32 in to 9 7/32 in
Length Family
Long
Sizes"cluded
10mm, 12mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Chrome
Tether Style
Not Tether Capable
Number of Tips
1
Key Shape
L
Grip Style
Plain
Container Features
Dust Resistant
Non-Magnetic
Yes
Number of Ball Ends
0
Standards
ASTM, CSA, EN/IEC
Material
Steel
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Corrosion Resistant
Yes
Container Type
Plastic Holder
Handle Color
Silver
Non-Sparking
No
Insulated
Yes
Fastener Holding
No
Driver Material
Chrome Vanadium Steel
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Handle Shape
Straight

Description

Hex Key Set, Tip Size 10 mm, 12 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 7, Holder, Long, Hex, 1, No, 3 23/32 in to 9 7/32 in, Yes, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.