Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Torx? L-Shape Torx? Key Set, 36392

  • Mfr # 36392

  • Zoro # G9969364


product price: $20.69
/ea

Key Features

End Shape
Torx
Number of Pieces
7
Tip Size
T10, T15, T20, T6, T7, T8, T9
Measurement Type
Torx?
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36392
Zoro #
G9969364
UPC #
084705363929
Country of Origin
Poland

Dimensions

Tip Size
T10, T15, T20, T6, T7, T8, T9
Sizes Included
T10, T15, T20, T6, T7, T8, T9
Overall Length
1 1/2", 1 3/4", 2", 2 1/4"
Range of Lengths
1 1/2 in to 2 1/4 in
Container Height
1 1/4 in
Container Length
1/2 in
Container Width
4 3/4 in
Tip Size Code
T8
Length Family
Short
Sizes"cluded
T10, T15, T20, T6, T7, T8, T9

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
7
Measurement Type
Torx?
Handle Type
L-Shape
Includes
Plastic Index
Handle Material
Alloy Steel
Finish
Black
Features
Corrosion Resistant, Molded Holder
Tether Style
Tether Capable
Non-Sparking
No
Number of Tips
2
Material
Steel
Container Features
Compact
Standards
ISO 9001:2008
Key Shape
L
Fastener Holding
No
Corrosion Resistant
Yes
Insulated
No
Container Type
High Grade Molded Holder
Driver Material
Steel
Non-Magnetic
No
Tether Ready
No
Handle Color
Black
Grip Style
Cushion
Number of Ball Ends
0
Includes Insulation
Not Insulated
Handle Shape
L-Shaped
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready

Description

This Wiha Tools 36392 7 Piece Torx? L-Shape Hex Key Set comes with a range of sizes that are perfect for various jobs. It offers the versatility you need to tackle the fasteners in your product category. The standard hex key set comes with seven different sized keys, which are T6, T7, T8, T9, T10, T15 and T20. These hex keys come in an alloy steel handle and a black finish. They have chrome vanadium molybdenum steel blades and come complete with a high grade molded holder. Their L-shaped handles provide better grip and control when needed. If you want to be able to handle fasteners across various applications or product categories, then this Wiha Tools 36392 7 Piece Torx? L-Shape Hex Key Set is definitely something you will want to add to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.