Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Torx? T-Shape Torx? Key Set, 36492

  • Mfr # 36492

  • Zoro # G2886387


product price: $53.99
/ea

Key Features

End Shape
Torx
Number of Pieces
7
Tip Size
T10, T15, T20, T25, T27, T30, T9
Measurement Type
Torx?
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36492
Zoro #
G2886387
UPC #
084705364926
Country of Origin
Poland

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T9
Sizes Included
T10, T15, T20, T25, T27, T30, T9
Overall Length
4", 8"
Length Family
Short
Range of Lengths
4 in to 8 in
Tip Size Code
T4
Sizes"cluded
T10, T15, T20, T25, T27, T30, T9

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
7
Measurement Type
Torx?
Handle Type
T-Shape
Handle Material
Plastic
Finish
Chrome
Tether Style
Tether Capable
Material
Steel
Corrosion Resistant
Yes
Standards
ISO 9001:2008
Non-Sparking
No
Tether Ready
Yes
Non-Magnetic
No
Key Shape
T
Container Type
Box
Insulated
No
Number of Tips
1
Driver Material
Steel
Number of Ball Ends
0
Handle Color
Silver
Grip Style
Cushion
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Handle Shape
T-Handle

Description

The WIHA TOOLS 36492 7 Piece Torx? T-Shape Hex Key Set is a versatile set of hex keys that you can rely on. It has the right tool for every job, no matter how big or small. This standard hex key set comes with seven different sizes to suit your needs. The torx? keys are made of chrome vanadium molybdenum steel and come complete with a chrome finish. Their t-shaped handles provide more torque than traditional hex keys, making them perfect for working in tight spaces. They also have plastic handles for added comfort and grip, especially when working in wet conditions. WIHA TOOLS' 7 Piece Torx? T-Shape Hex Key Set is an ideal choice if you want something sturdy and reliable to use on the job site or at home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.