Zoro Homepage

7 Piece TorxPlus Flag Handle Set

  • Mfr # 36592

  • Zoro # G216315469


product price: $24.49
/ea

Key Features

Length Family
Short
Number of Pieces
7
Key Shape
Wing
Measurement Type
Torx
Standards
IEC 60900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36592
Zoro #
G216315469
UPC #
084705365923
Country of Origin
Germany

Dimensions

Length Family
Short
Overall Length
6 29/32 in
Tip Size
IP10, IP15, IP20, IP6, IP7, IP8, IP9
Tip Size Code
IP10, IP15, IP20, IP6, IP7, IP8, IP9

Details

Number of Pieces
7
Item
Torx and Torx Plus Key Sets
Key Shape
Wing
Measurement Type
Torx
Standards
IEC 60900
Number of Ball Ends
0
Material
Steel
Finish
Black Oxide
End Shape
Torx Plus
Grip Style
Plain
Number of Tips
1
Handle Material
Steel
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready
Voltage Rating
1,000V AC
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Container Type
Case
Driver Material
Steel

Description

Torx and Torx Plus Key Sets, Tip Size IP10, IP15, IP20, IP6, IP7, IP8, IP9, Black Oxide, 7, Case, Short, Torx Plus, 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.