Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set

  • Mfr # 70487+76885

  • Zoro # G511493411


product price: $92.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70487+76885
Zoro #
G511493411
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Product 1: Set Includes: 8, 10, 11, 12, 13, 14mmProduct 1: High-visibility color coding for quick and easy size identificationProduct 1: Magnetic nut setters metric on standard 1/4-inch hex drive for universal applicationProduct 1: Exact fit precision machined tip for reduced cam-outProduct 2: Set Includes: 29mm bits: 2PH1,3PH2,PH3, SQ1,2SQ2,SQ3, T10,2T15,2T20,3T25,T30,T40 | 49mm bits: 1PH1,3PH2,PH3, SQ1,2SQ2,SQ3, T10,2T15,2T20,3T25,T30,T40 | 89mm bits: PH1,PH2,T10,T15,T20,T25,T30,T40,SQ1,SQ2 | 1/4 x 60mm Magnetic bit holderProduct 2: Energy-absorbing Torsion Zone for 120 times performance over Wiha standard bitsProduct 2: CVM premium quality tool steel for strength and durabilityProduct 2: Exact fit precision machined tip for reduced cam-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.