Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in BiCut Cutter Standard Cut Insulated

  • Mfr # 32936

  • Zoro # G1459792


product price: $47.99
/ea

Key Features

Overall Length
8 in
Material
Forged C70 Tool Steel
Handle Type
Comfort Molded Grip
Features
Double Cutting Force, Dynamic Joint, Power Press Button
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32936
Zoro #
G1459792
UPC #
084705329369
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Tip Width
35/64 in
Cutter Length
7/8 in

Details

Item
BiCut Cutter
Material
Forged C70 Tool Steel
Handle Type
Comfort Molded Grip
Features
Double Cutting Force, Dynamic Joint, Power Press Button
Nose Type
Oval Head
Plier Product Group
Pliers
ESD Safe
No
Jaw Bend
0 Degrees
Wire Stripper
No
Handle Color
Multicolored
Insulated / Uninsulated
Insulated
Voltage Rating
1,000 V
Insulated
Yes
Tether Capable
Not Tether Capable
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA 70E, OSHA 29 CFR 1913
Finish
Brushed
Non-Sparking
No
Maximum Jaw Opening
1 in
For Wire/Cable Type
Hard Wire
Handle Style
Standard
Weight
0.84 lb
Plier Material
Steel
Steel Type
High Quality Tool Steel
ESD-Safe
No
Plier Type
Diagonal Cutting Pliers
Cut Profile
Standard
Head Offset Angle
0 Degrees
Jaw Opening Type
Manual
Additional Tool Functions
Wire Cutter
Tether Ready
No
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Hard

Description

The WIHA TOOLS 32936 BiCut Cutter is the essential tool for cutting wires and cables. This plier has a forged C70 tool steel blade that stays sharp longer than conventional blades. The handle is comfort molded, which ensures optimal grip. It also features an oval head nose for added leverage when cutting hard materials like bolts and nuts. The 8" long diagonal cutting pliers are insulated to protect against electric shock up to 1000V. WIHA TOOLS 32936 BiCut Cutter will ensure you can cut through anything with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.