Zoro Homepage

8 in Diagonal Cutting Plier Flush Cut Insulated

  • Mfr # 32929

  • Zoro # G4551714


product price: $43.39
/ea

Key Features

Overall Length
8 in
Material
Forged C70 Tool Steel
Handle Type
Ergonomic, 2-Component
Features
Dynamic Joint
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32929
Zoro #
G4551714
UPC #
084705329291
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Tip Width
15/32 in
Jaw Thickness
1/2 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutting Plier
Material
Forged C70 Tool Steel
Handle Type
Ergonomic, 2-Component
Features
Dynamic Joint
Wire Stripper
No
Voltage Rating
1,000 V
Nose Type
Pear Shaped
Handle Color
Multicolored
Plier Product Group
Pliers
Insulated
Yes
ESD Safe
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Insulated
Jaw Bend
0 Degrees
Standards
VDE 0682/Part 201, EN/IEC 60900, ASTM F-1505-01, NFPA70E And CSA
Finish
Brushed
Head Offset Angle
0 Degrees
ESD-Safe
No
Maximum Jaw Opening
7/8 in
Additional Tool Functions
Wire Cutter
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Maximum Wire Cutting Gauge
6 AWG
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Weight
0.8 lb
Handle Style
Standard
Tether Ready
No
Stripping Capacities
6 AWG/Copper, Soft, Medium, Hard and Piano Wire
Plier Material
Steel
Jaw Opening Type
Manual
Steel Type
High Quality Tool Steel
Cut Profile
Flush
Spring Assist Handle
No
Cutting Capacity by Material
6 AWG/Copper, Soft, Medium, Hard and Piano Wire

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Maximum Wire Cutting Gauge 6 AWG, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 7/8 in, Features Dynamic Joint, Finish Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.