Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Linemans Plier High Leverage, Steel

  • Mfr # 32930

  • Zoro # G4522366


product price: $37.79
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 7/8 in
Jaw Width
1 1/8 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32930
Zoro #
G4522366
UPC #
084705329307
Country of Origin
Viet Nam

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/8 in
Jaw Thickness
5/8 in
Overall Length
8 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Steel
Tether Capable
Tether Capable
Nonsparking
No
Fish Tape Puller
No
Wire Crimper
No
Item
Linemans Plier
Spring Return
No
High Leverage
Yes
Insulated
Yes
Standards
ASTM, CSA, EN/IEC, NFPA, OSHA's, VDE
Features
Large Square Anvil Surface on Each Side
Tether Style
Tether Capable
Grip Style
Deluxe Cushion
Grip Material
Vinyl
Plier Material
Steel
Jaw Opening Type
Manual
Plier Type
Lineman's Pliers
Non-Sparking
No
Handle Color
Red/Yellow
Includes Voltage Detection Module
No
Handle Style
Ergonomic
Voltage Rating
1,000 V
Weight
0.92 lb
Steel Type
C70 Tool Steel
Finish
Industrial Brushed
ESD-Safe
No
Jaw Shape
Flat
Additional Tool Functions
Wire Cutter
Tether Ready
No
Maximum Jaw Opening
1 7/8 in

Description

When you need to work with live wires, the WIHA TOOLS 32930 Insulated Linemans Pliers is the tool you will want to have on hand. Its insulated handles offer protection against electric shock and burns. With a jaw length of 1 13/16 in., this lineman's plier has a wider jaw width of 1 5/32 in. for maximum grip and torque. This 8" plier also features an ergonomic handle that allows you to work comfortably for extended periods of time. The jaws are made from 19/32 in. thick steel for durability and strength, while its overall length is 8 in.. WIHA TOOLS 32930 Insulated Linemans Pliers provides superior performance so you can get your job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.