Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle

  • Mfr # 32923

  • Zoro # G4549404


product price: $37.79
/ea

Key Features

Overall Length
8 in
Material
Tool Steel
Handle Type
Soft Ergo Cushion Grip
Features
Half Round Jaws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32923
Zoro #
G4549404
UPC #
084705329239
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Width
3/4 in
Jaw Length
2 3/4 in
Tip Width
27/64 in
Jaw Thickness
1/2 in
Maximum Wire Cutting Diameter
8 ga

Details

Item
Long Nose Plier
Material
Tool Steel
Handle Type
Soft Ergo Cushion Grip
Features
Half Round Jaws
Number of Pieces
1
Joint Type
Solid
Plier Item
Long Nose Pliers
Gripping Surface
Serrated
Wire Stripper
Yes
Insulated
Yes
Insulated / Uninsulated
Insulated
Handle Color
Multicolored
Voltage Rating
1,000 V
Wire Crimper
No
Standards
CSA, EN/IEC ASTM, ISO, NFPA, VDE
Plier Product Group
Pliers
Cutting Capacity/Material
8 AWG Copper Wire
Max. Jaw Opening
3 1/16 in
Side Cutter
Yes
Tether Capable
Tether Capable
Nonsparking
No
Jaw Bend
0 Degrees
ESD Safe
No
Spring Return
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes
Cutter
Finish
Brushed
ESD-Safe
No
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Tool Steel
Jaw Texture
Serrated
Handle Style
Ergonomic
For Wire/Cable Type
Copper Cable
Additional Tool Functions
Cutter
Cutting Capacities
8 AWG Copper Wire
Maximum Jaw Opening
3 1/8 in
Plier Type
Needle Nose Pliers
Tether Ready
No
Non-Sparking
No
Weight
0.54 lb
Maximum Wire Cutting Gauge
8 AWG
Nose Shape
Needle
Includes Wire Cutter
Yes
Includes Wire Stripper
Yes
Grip Material
Bi-Material
Plier Material
Steel
Type
Dynamic Joint

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 3 1/8 in, Jaw Length 2 3/4 in, Tip Width 3/8 in, Additional Tool Functions Cutter, Jaw Thickness 1/2 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 8 AWG Copper Wire, Features Half Round Jaws, Finish Brushed, For Wire/Cable Type Copper Cable, Grip Material Bi-Material, Handle Color Multicolored, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.