Zoro Homepage

8 Piece Bi-Material Grip Plier Set Insulated Handle

  • Mfr # 32889

  • Zoro # G4607136


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
6.3 in Combination Pliers, 6.3 in Diagonal Cutters, 6.3 in Long Nose Pliers, 6.3 in Wire Stripping Pliers, 8.0 in BiCut SuperCut, 8.0 in Long Nose Pliers, 9.0 in H.Lev. Combo Pliers, Electrician's Knife, Roll Up Pouch
Plier Material
Steel
Features
Ergonomic Molded Two Component Soft Comfort Grips, Finger Jam Protection, Induction Hardened Cutting Edges and Jaws, Molded in Slip Guards, Protective Insulation Molded Directly Onto the Tool
Overall Length
6 1/4 in, 8 in, 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32889
Zoro #
G4607136
UPC #
084705328898
Country of Origin
Viet Nam

Dimensions

Overall Length
6 1/4 in, 8 in, 9 in

Description

Plier Set, ESD-Safe No, Insulated Yes, Number of Pliers 8, Plier Types Long Nose, Pliers Included 6.3 in and 8 in Long Nose, 6.3 in Combination Pliers, 6.3 in Diagonal Cutter, 6.3 in Wire Stripping Pliers, 8 in BiCut SuperCut, 9 in High Leverage Combination Pliers, Electrician's Knife, Jaw Opening Type Manual, Voltage Rating 1,000 V, Grip Style Deluxe Cushion, Additional Tool Functions Cable Cutter, Conduit Gripper, Wire Stripper, Additional Tools Included Electrician's Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.