Zoro Homepage

8 Piece Metric Key Set, 28596

  • Mfr # 28596

  • Zoro # G7731934


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Tip Size
2.5mm, 3mm, 3.5mm, 4mm, #0, #1
Measurement Type
Metric
Finish
ChromTop
Container Type
Canvas Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28596
Zoro #
G7731934
UPC #
084705285962
Country of Origin
Germany

Dimensions

Tip Size
2.5mm, 3mm, 3.5mm, 4mm, #0, #1

Details

Item
TorqueControl Blade 8 Pc. Set
Number of Pieces
8
Measurement Type
Metric
Finish
ChromTop
Container Type
Canvas Pouch
Material
Chrome Vanadium Molybdenum Steel

Description

TorqueControl Blade 8 Pc. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.