
8 Piece Torx? Torx? Key Set, 28598
Mfr # 28598
Zoro # G7731873
product price: $188.99
/ea
Free Shipping & Returns
Key Features
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Finish
Chrome
Material
Chrome Vanadium Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28598
Zoro #
G7731873
UPC #
084705285986
Country of Origin
Germany
Dimensions
Tip Size
IP7, IP8, IP9, IP10, IP15, IP20
Details
Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx?
Finish
Chrome
Material
Chrome Vanadium Molybdenum Steel
Container Type
Canvas Pouch
Description
TorqueControl TorxPlus(R) Blade 8 Pc. Se
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.