Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 Pc. Industrial MRO Set w/Backpack

  • Mfr # 91873

  • Zoro # G212481953


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Includes
Cutters, Go-Box, Hammer, L-Keys, Nut Setters, Pliers, Ruler, Screwdrivers, Wrenches
Features
Backed by the Wiha No Hassle Guarantee, Exact Fit Precision Machined Tip for Reduced Cam Out, Quick Access with 1/3 Opening, You can Take out Tools without having to Get it out of the Trunk, Rigorous Heat-Treatment Process for Maximum Tool Strength, Tilt-Resistant, Waterproof Hard Wearing-Base Tray Keeps the Tools Safe and Dry
Number of Pieces
80
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91873
Zoro #
G212481953
UPC #
084705918730
Country of Origin
Taiwan, Province of China

Dimensions

For Fastener Sizes
3/16 in to 3/8 in, 4.5mm to 8.0mm
Drive Size1
#1; #2; 4.5mm; 6.5mm; 8.0mm; 3/16 in; 1/4 in; 5/16 in; 3/8 in; T20; T25

Details

Item
Industrial MRO Tool Kit
Includes
Cutters, Go-Box, Hammer, L-Keys, Nut Setters, Pliers, Ruler, Screwdrivers, Wrenches
Features
Backed by the Wiha No Hassle Guarantee, Exact Fit Precision Machined Tip for Reduced Cam Out, Quick Access with 1/3 Opening, You can Take out Tools without having to Get it out of the Trunk, Rigorous Heat-Treatment Process for Maximum Tool Strength, Tilt-Resistant, Waterproof Hard Wearing-Base Tray Keeps the Tools Safe and Dry
Number of Pieces
80
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Striking and Struck Tools Included
(1) Hammer
Tool Storage Type
Tool Backpack
Number of Striking and Struck Tools
1
Measurement Type
SAE
Number of Cutting Tools
1
Cutting Tools Included
(1) Diagonal Cutter
Number of Measuring and Testing Tools
1
Number of Electrical and Telecom Tools
1
Measuring and Testing Tools Included
Ruler
Miscellaneous Tools Included
Magnetic Torpedo Level, Tool Hauler
Number of Miscellaneous Tools
2
Number of Wrenches
1
Pliers Included
(2) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers, (1) Tounge and Groove Pliers
Number of Pliers
4
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Screwdrivers, Keys, and Bits
5
Wrenches Included
(1) Adjustable Wrench
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
(3) Accessories, (38) Socket Bits, (39) Drive Tools
Plumbing Tools Included
None
HVAC Tools Included
None

Description

Industrial MRO Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size #1; #2; 4.5mm; 6.5mm; 8.0mm; 3/16 in; 1/4 in; 5/16 in; 3/8 in; T20; T25, Number of Pieces 80, Pliers Included (2) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers, (1) Tounge and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.